Zoro Homepage

Brass 5 inch Floating House Number Polished Brass 2

  • Mfr # 3585PB-2

  • Zoro # G8648489


product price: $9.39
/ea

Key Features

Material
Brass
Character Height
5 in
Color
Polished Brass
Character
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3585PB-2
Zoro #
G8648489
UPC #
832794005370
Country of Origin
India

Dimensions

Character Height
5 in

Details

Item
Floating House Number
Material
Brass
Color
Polished Brass
Character
2

Description

The Solid Cast Brass 5 in. Floating House Numbers offers an elegant hand finish in polished brass. The house numbers can be mounted either flush with the wall or you can leave the mounting screws partially out of the holes for a floating number effect. No holes or unsightly screw heads are shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.