Zoro Homepage

Elevado Galvanized Steel Mailbox Post, Compatibility Code F, G, J, 7517RZ-10, Rubbed Bronze

  • Mfr # 7517RZ-10

  • Zoro # G8650010


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Color
Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517RZ-10
Zoro #
G8650010
UPC #
832794008838
Country of Origin
China

Details

Item
Mailbox Post
Color
Rubbed Bronze

Description

The Elevado decorative in-ground post can support most mailboxes weighing up to 50 lbs. The post measures 3 in. Dia and is constructed from fully powder coated galvanized steel for added durability and corrosion resistance. The decorative post and upper skirt cover is constructed of ABS Plastic, which is fade resistant. This post offers a beautiful design to instantly increase curb appeal for any compatible mailbox. The upper skirt hides any unsightly hardware under the mailbox while the decorative post cover hides any post hardware or unsightly concrete. The wrap around ABS post cover is able to move up and down to avoid weedwhackers.


  • Sturdy premium 3-inch diameter galvanized steel post designed for in-ground installation with upper skirt and post shroud covers
  • Supports mailbox up to 50 lbs.
  • ABS molded upper skirtand decorative shroud cover is UV stabilized for outdoor use and resists fading and discoloration
  • Includes post, mailbox mounting plate, upper mount cover, shroud cover, assembly hardware, mailbox mounting hardware and installation instructions
  • Sturdy premium 3 in. Dia galvanized steel post designed for in-ground installation
  • Upper skirt covers any unsightly hardware and the included mounting plate
  • ABS molded top mount cover and decorative shroud is UV stabilized for outdoor use and resists fading and discoloration
  • Concrete footing is highly recommended for in-ground posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.