Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 6 in, Blk, Vertical, 1
- Mfr # THHB00AM
- Zoro # G924953588
product price:Â
$
23.25
/ea
Key Features
Overall Width
15 1/4 in
Loading Location
Top
Overall Depth
3 7/8 in
Overall Height
6 in
Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THHB00AM
- Zoro #
- G924953588
- UPC #
- 046462011987
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 1/4 in
- Overall Depth
- 3 7/8 in
- Overall Height
- 6 in
Details
- Item
- Mailbox
- Loading Location
- Top
- Mounting Style
- Surface
- Material
- Steel
- Product Type
- Mailbox
- Color
- Black
- Number of Doors
- 1
- Surface Mounting Orientation
- Vertical
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 6 in, Blk, Vertical, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.