Mailbox, 62-3/4 in, Blk, 1
- Mfr # 7980B-10
- Zoro # G824951189
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 1/2 in
Color
Black
Includes
Mounting Hardware, Post
Loading Location
Front
Standards
USPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7980B-10
- Zoro #
- G824951189
- UPC #
- 832794007572
- Country of Origin
- China
Dimensions
- Overall Depth
- 20 1/2 in
- Overall Width
- 8 7/8 in
- Overall Height
- 62 3/4 in
Details
- Item
- Mailbox
- Color
- Black
- Includes
- Mounting Hardware, Post
- Loading Location
- Front
- Standards
- USPS
- Material
- Steel
- Finish
- Galvanized
- USPS Mailbox Code
- Not USPS Approved
- Product Type
- Mailbox
- Number of Doors
- 1
- Mounting Style
- Post
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 62-3/4 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.