Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 64 in, Blk, 1
- Mfr # 950080B-10
- Zoro # G824945652
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Standards
USPS
USPS Mailbox Code
Not USPS Approved
Loading Location
Front
Overall Height
64 in
Product Type
Mailbox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950080B-10
- Zoro #
- G824945652
- UPC #
- 832794008746
- Country of Origin
- India
Dimensions
- Overall Height
- 64 in
- Overall Depth
- 18 1/4 in
- Overall Width
- 14 1/4 in
Details
- Item
- Mailbox
- Standards
- USPS
- USPS Mailbox Code
- Not USPS Approved
- Loading Location
- Front
- Product Type
- Mailbox
- Number of Doors
- 1
- Material
- Steel
- Includes
- Mounting Hardware, Post
- Mounting Style
- Post
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 64 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.