Mailbox, 8-7/8 in, Blk, 1
- Mfr # E1100BAM
- Zoro # G124942702
product price:Â
$
26.25
/ea
Key Features
Color
Black
Product Type
Mailbox
Overall Height
8 7/8 in
Overall Depth
20 in
Number of Doors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1100BAM
- Zoro #
- G124942702
- UPC #
- 046462011291
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 7/8 in
- Overall Depth
- 20 in
- Overall Width
- 6 7/8 in
Details
- Item
- Mailbox
- Color
- Black
- Product Type
- Mailbox
- Number of Doors
- 1
- Material
- Steel
- Standards
- USPS
- USPS Mailbox Code
- Not USPS Approved
- Loading Location
- Front
- Mounting Style
- Post
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 8-7/8 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.