Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 9-1/2 in, Blk, 1
- Mfr # GMB515BAM
- Zoro # G324947651
product price:Â
$
43.99
/ea
Key Features
Mounting Style
Post
Loading Location
Front
USPS Mailbox Code
Not USPS Approved
Overall Height
9 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMB515BAM
- Zoro #
- G324947651
- UPC #
- 046462011567
- Country of Origin
- United States
- Item
- Mailbox
- Mounting Style
- Post
- Loading Location
- Front
- USPS Mailbox Code
- Not USPS Approved
- Color
- Black
- Standards
- USPS
- Product Type
- Mailbox
- Number of Doors
- 1
- Wire Color
- Black
Dimensions
- Overall Height
- 9 1/2 in
- Overall Depth
- 21 1/4 in
- Overall Width
- 12 3/8 in
Description
Mailbox, 9-1/2 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.