Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 9-1/2 in, Gry, 1
- Mfr # ST1000AM
- Zoro # G024956939
product price:Â
$
19.89
/ea
Key Features
Color
Gray
Loading Location
Front
Overall Height
9 1/2 in
Number of Doors
1
Mounting Style
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1000AM
- Zoro #
- G024956939
- UPC #
- 046462011932
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 1/2 in
- Overall Depth
- 20 1/4 in
- Overall Width
- 7 in
Details
- Item
- Mailbox
- Color
- Gray
- Loading Location
- Front
- Number of Doors
- 1
- Mounting Style
- Post
- Product Type
- Mailbox
- Standards
- USPS
- USPS Mailbox Code
- Not USPS Approved
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
Description
Mailbox, 9-1/2 in, Gry, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.