Mailbox, 9-3/4 in, Blk, Vertical, 1
- Mfr # 2698B
- Zoro # G124957874
product price:Â
$
30.69
/ea
Key Features
Mounting Style
Surface
Loading Location
Top
Surface Mounting Orientation
Vertical
Color
Black
Product Type
Mailbox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2698B
- Zoro #
- G124957874
- UPC #
- 046462012250
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 3/8 in
- Overall Depth
- 4 5/8 in
- Overall Height
- 9 3/4 in
Details
- Item
- Mailbox
- Mounting Style
- Surface
- Loading Location
- Top
- Surface Mounting Orientation
- Vertical
- Color
- Black
- Product Type
- Mailbox
- Number of Doors
- 1
- Includes
- Cut-Out Install Template, Mounting Hardware
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 9-3/4 in, Blk, Vertical, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.