Zoro Homepage

Mailbox and Post Kit, Black, Extra Large

  • Mfr # 950080B-10

  • Zoro # G8647840


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Extra Large
Cabinet Capacity
2176 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950080B-10
Zoro #
G8647840
UPC #
832794008746
Country of Origin
China

Details

Item
Mailbox and Post Kit
Type
Extra Large
Color
Black
Cabinet Capacity
2176 cu. in.

Description

The Centennial Post Mount Mailbox and Premium Steel Post Combination is your all-in-1 quick fix to improve your curb appeal and the solution to receive many or large packages. The Centennial Mailbox by Architectural Mailboxes is the first design to receive Postal Service approval against the new USPS Standard 7C regulation, released in late 2015. It's large and ample mailbox compartment is designed to receive not only mail and magazines but multiple parcels. This means no more missed deliveries or parcels left out on the porch exposed to weather and thieves. Made with quality construction and heavy gauge materials complete with a die cast aluminum handle and rigid, powder coated steel flag. The Centennial is mounted onto a premium 3 in. Dia in-ground post. The decorative post has an upper skirt to hide any unsightly mounting hardware for your post mount mailbox. The 2-piece decorative post cover wraps around the bottom of the post and is constructed of ABS with UV inhibitors to resist fading and discoloration. The decorative post cover hides unattractive concrete work while providing an elegant, finished look. This attractive design combines aesthetics and functionality servicing all your mail and parcel needs in 1 kit.


  • Larger inner compartment can accept a USPS priority mail large flat rate box 12 in. x 12 in. x 5.5 in. and still has room for additional mail and parcels
  • Heavy gauge galvanized steel body equipped with stainless steel door pins then fully powder coated for corrosion resistance with sleek magnetic closure
  • Cantilevered upper skirt covers any unsightly hardware from the mounting plate and the ABS decorative post cover is UV stabilized for outdoor use and resists fading and discoloration
  • Mailbox combination includes extra-large heavy-duty steel mailbox and premium galvanized steel decorative post and necessary hardware
  • Embossed side panels provide a place for house numbers to be applied
  • Mailbox has decorative frame molded frame, flag and cast aluminum knob
  • Post mount mailbox constructed of heavy gauge galvanized steel body equipped with stainless steel door pins then fully powder coated for corrosion resistance
  • Mailbox measures 14.1 in. W x 11.9 in. H x 18.3 in. D
  • Sleek magnetic door closure provides reliability all while keeping door firmly closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.