Zoro Homepage

Mailbox and Post Kit, Rubbed Bronze, Large

  • Mfr # 7980RZ

  • Zoro # G8648084


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Large
Cabinet Capacity
1277 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7980RZ
Zoro #
G8648084
UPC #
832794007855
Country of Origin
China

Details

Item
Mailbox and Post Kit
Type
Large
Color
Rubbed Bronze
Cabinet Capacity
1277 cu. in.

Description

The bold Roxbury Post Mount Mailbox and Premium Steel Post Combination is your all-in-1 quick fix to improve your curb appeal. The Roxbury Post Mount Mailbox is constructed of galvanized steel and is fully powder coated in rubbed bronze for a durable finish. The Roxbury boasts a beautiful, impressive molded ABS frame design and cast aluminum knob with a large opening and compartment to accept mail bundles, small parcels and magazines. The premium in-ground post is constructed of 19-Gauge galvanized steel and fully powder coated for added durability and corrosion resistance. The decorative post has an upper skirt to hide any unsightly mounting hardware for your post mount mailbox. The decorative post cover wraps around the bottom of the post and is constructed of ABS with UV inhibitors to resist fading and discoloration. The wrap around cover hides unattractive concrete work while providing an elegant, finished look.


  • Mailbox combination includes heavy duty mailbox and premium galvanized steel decorative post
  • Post mount mailbox is fully powder coated inside and out for corrosion resistance
  • Cantilevered upper post shroud covers any unsightly hardware
  • ABS decorative shroud is UV stabilized for outdoor use and resists fading and discoloration
  • Embossed side panels provide a place for house numbers to be applied
  • Mailbox combination includes heavy-duty mailbox and premium galvanized steel decorative post
  • Mailbox has decorative frame molded frame, flag and cast aluminum knob
  • Reinforced door bracket provides added rigidity
  • Front access door opens wide to allow for easy mail removal
  • Molded ABS flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.