Zoro Homepage

Mailbox, Black, Galvanized, 1 Doors, Surface/Post, 7C

  • Mfr # 950020B-10

  • Zoro # G8341849


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Mounting
Surface/Post
Type
7C
Color
Black
Number of Doors
1
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950020B-10
Zoro #
G8341849
UPC #
832794007022
Country of Origin
Multiple

Dimensions

Height
11 15/16 in
Overall Height
11 7/8 in
Width
14 11/64 in
Overall Depth
18 1/4 in
Overall Width
14 1/4 in
Depth
18 11/32 in

Details

Item
Mailbox
Mounting
Surface/Post
Type
7C
Color
Black
Number of Doors
1
Finish
Galvanized
Loading
Front
Standards
USPS
Material
Steel
Cabinet Capacity
2176 cu. in.
Orientation
Horizontal
Product Type
Mailbox
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
Loading Location
Front
USPS Mailbox Code
Not USPS Approved
USPS Master Lock Compliance
Not USPS Master Lock Compliant
Mounting Style
Post
Lockability
Non-Lockable

Description

The Centennial Mailbox by Architectural Mailboxes is the first design to receive United States Postal Service approval against the new USPS Standard 7C regulation, released in late 2015. Named Centennial, it represents the next generation of mailbox size, since the last traditional size was introduced over 100 years ago in 1915. Meeting the needs of today's consumer, its ample mailbox compartment is designed to receive not only mail and magazines but multiple parcels. This means no more missed deliveries or parcels left out on the porch exposed to weather and thieves. Made with quality construction and heavy gauge materials complete with a die cast aluminum handle and rigid, powder coated steel flag. This attractive design combines aesthetics and functionality servicing all your mail and parcel needs.


  • Larger inner compartment can accept a USPS priority mail large flat rate box 12 in. x 12 in. x 5.5 in. and still has room for additional mail and parcels
  • Heavy gauge galvanized steel body equipped with stainless steel door pins then fully powder coated for corrosion resistance
  • Sleek magnetic door closure provides reliability all while keeping door firmly closed
  • Predrilled 4 in. x 10 in. hole pattern in floor allows for mounting to existing post (installation hardware not included)
  • Order Architectural Mailboxes adapter plate 7540B for 4 x 4 wood post installation
  • Overall dimensions: 14 in. W x 12 in. H x 18.3 in. D
  • Approved by the US postmaster general
  • Works with Architectural Mailboxes post models 5526, 5525, 7516, and 7507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.