Mailbox, Black, Galvanized, 1 Doors, Surface/Post, Heavy Duty
Mfr # 5560B-R-10
Zoro # G8179406
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Mounting
Surface/Post
Type
Heavy Duty
Color
Black
Number of Doors
1
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5560B-R-10
Zoro #
G8179406
UPC #
832794006735
Country of Origin
Multiple
Dimensions
Height
20 51/64 in
Width
8 1/32 in
Depth
9 23/32 in
Overall Height
9 3/4 in
Overall Depth
20 5/8 in
Overall Width
8 1/4 in
Description
The Sequoia with its durable construction is built to withstand abuse. The Sequoia design element is classic with a durable black powder coat and red flag. If you are looking for a mailbox to withstand the snow plow and baseball bat run-ins, look no further.
- Ultra strong and rigid design. Reinforced body for added rigidity
- Constructed of heavy gauge galvanized steel and fully powder coated for corrosion resistance
- Door and side panels provide a place for house numbers to be applied
- Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
- Ultra strong and rigid design
- Reinforced body for added rigidity
- Galvanized steel flag powder-coated red
- Overall outside dimensions of mailbox is 8.1 in. W x 9.7 in. x H x 20.7 in. D
- Installation instructions included
- Works with Architectural Mailboxes post models 5515, 5525, 5526, 6215, 7507, 7516 and 7510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.