Zoro Homepage

Mailbox, Black, Post Mount, Extra Large

  • Mfr # 620020B-10

  • Zoro # G8650202


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Mounting
Post Mount
Type
Extra Large
Color
Black
Cabinet Capacity
2250 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620020B-10
Zoro #
G8650202
UPC #
832794006346
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Extra Large
Color
Black
Cabinet Capacity
2250 cu. in.

Description

The Oasis Tribolt locking mailbox offers and oversized hopper door design with internal security baffle, extra-large locking lower storage compartment and modern styling. It is constructed of powder coated heavy gauge galvanized steel panels with stainless steel hinges for extra durability. The Oasis TriBolt protects deliveries with an enhanced three-point locking system, pry-resistant lock bracket, and weather-tite rubber seals.


  • Accepts parcels 9.75-in x 6.5-in x 2-in to 9.75-in x 4-in x 2.75-in
  • Anti-pry three-point lock engagement mechanism
  • Constructed from heavy gauge galvanized steel for durability, powder coated and has weather tite rubber seals to protect from rain
  • Spacious mail compartment for daily mail, magazine bundles, small parcels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.