Zoro Homepage

Mailbox, Black, Post Mount, Large

  • Mfr # 7900-5B-R

  • Zoro # G8649843


product price: $66.89
/ea

Key Features

Mounting
Post Mount
Type
Large
Color
Black
Cabinet Capacity
1277 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7900-5B-R
Zoro #
G8649843
UPC #
832794007831
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Large
Color
Black
Cabinet Capacity
1277 cu. in.

Description

The Roxbury post mount mailbox design with cast aluminum knob makes a statement to any entrance. This post mount mailbox boasts a beautiful molded frame design and a large compartment to accept mail bundles, small parcels and magazines. If you are looking for curb appeal, The Roxbury is your answer.


  • Decorative frame and cast aluminum knob
  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Reinforced door bracket for added rigidity
  • Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
  • Embossed side panels provide a place for house numbers to be applied
  • Molded abs flag
  • Assembled with rust-free pom hinge pins
  • Mailbox is 8.5 in. W x 11 in. H x 20.6 in. D
  • Hardware and mounting bracket may be required to mount to posts not manufactured by architectural mailboxes (not included)
  • Approved by the US postmaster general

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.