Zoro Homepage

Mailbox, Black, Post Mount, Medium

  • Mfr # 8760B-10

  • Zoro # G8649283


product price: $43.39
/ea

Key Features

Mounting
Post Mount
Type
Medium
Color
Black
Cabinet Capacity
835 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8760B-10
Zoro #
G8649283
UPC #
832794003406
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Medium
Color
Black
Cabinet Capacity
835 cu. in.

Description

The Carlisle body is durably made from galvanized steel for longevity then fully powder coated in a black finish with contrasting nickel flag. The textured molded resin frame has an integral handle etched with US MAIL in a modernistic font. The floor is predrilled with mounting holes in a pattern of 10 in. x 4 in. and also 5 in. x 5 in. giving you options if you are replacing an existing mailbox. If you prefer to mount using the body of the mailbox there are 4 embossed holes on both sides that are 3.8 in. apart. Installation hardware is not included with mailbox. Mounting bracket may be required to mount to post (not included). The Carlisle Post Mount Mailbox is USPS Approved by the Postmaster General.


  • The molded, resin frame has an integral domed pull-style handle
  • Contemporary design
  • Fully powder coated inside and out
  • Durable galvanized steel for longevity
  • Classically shaped in a refreshed design with a unique handle
  • Embossed door and side panels provide a place for house numbers to be applied
  • Fully powder coated galvanized steel flag
  • Front access door opens wide to allow for easy mail removal
  • Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
  • Mailbox is 6.8 in. W x 8.9 in. H x 20.8 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.