Zoro Homepage

Mailbox, Black, Powder Coated, 1 Doors, Surface, Locking

  • Mfr # 6900B-10

  • Zoro # G8341088


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Type
Locking
Color
Black
Number of Doors
1
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900B-10
Zoro #
G8341088
UPC #
832794004137
Country of Origin
China

Dimensions

Height
37 15/64 in
Width
17 51/64 in
Depth
15 63/64 in
Overall Width
17 3/4 in
Overall Depth
16 in
Overall Height
37 1/4 in

Details

Item
Mailbox
Mounting
Surface
Type
Locking
Color
Black
Number of Doors
1
Finish
Powder Coated
Loading
Front
Orientation
Horizontal
Includes
(2) Keys
Material
Aluminum
Product Type
Drop Box
Loading Location
Front
ADA Compliance
Not ADA Compliant
Number of Keys
2
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
Not USPS Approved
USPS Master Lock Compliance
Not USPS Master Lock Compliant
Mounting Style
Surface
Lockability
Lockable

Description

Architectural Mailboxes Elephantrunk parcel drop is the best solution for parcel deliveries. The Elephantrunk is always home even when you're not, providing you with peace of mind that your parcel deliveries are no longer missed or go missing. This full service receptacle can receive multiple parcels, has an outgoing partition for your outbound shipments and a vacation stopper for when you don't want to receive parcels. Its sturdy design is made from cast aluminum and heavy-gauge steel powder coated in black to match most environments. It embodies a variety of architectural styles and adds a splash of curb appeal.


  • Rotating drum design accepts multiple parcels as large as 11.5 x 7.3 x 9.3
  • Retrieve parcels behind access door equipped with pry-resistant 3-point locking mechanism complete with two keys
  • Securely bolts to the ground with hardware included for hardscape or wood decking
  • Shock absorbing cushion protects incoming deliveries
  • Outgoing partition allows for return parcels to be picked up by carrier
  • Placard alerting carrier to location of elephantrunk
  • Vacation stopper that swivels down over incoming door to stop deliveries
  • Adjustable leveling feet for desired height
  • Fully powder coated cast aluminum and galvanized steel construction for durability and long life
  • Stainless steel door hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.