Zoro Homepage

Mailbox, Black, Wall Mount, Medium

  • Mfr # 2596B-10

  • Zoro # G8649968


product price: $50.69
/ea

Key Features

Mounting
Wall Mount
Type
Medium
Color
Black
Cabinet Capacity
435 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2596B-10
Zoro #
G8649968
UPC #
832794004403
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Medium
Color
Black
Cabinet Capacity
435 cu. in.

Description

The Sienna is constructed of 24-Gauge galvanized steel and includes a stainless steel cam lock with locked/unlocked indicator and 2-keys. Each Sienna is fully powder coated in a premium finish and easily holds magazines and large envelopes. includes instructions and mounting hardware and is pre-drilled for easy installation.


  • Incoming slot can accept magazines, priority mail envelopes and thick catalogs
  • Stainless steel cam lock with locked/unlocked indicator and 2 keys
  • Heavy gauge galvanized steel construction
  • Pre-drilled and ready to install with included hardware
  • Removable lock bezel can be painted to match house trim or front door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.