Zoro Homepage

Mailbox, Black, Wall Mount, Small

  • Mfr # 2594B-10

  • Zoro # G8649152


product price: $32.29
/ea

Key Features

Mounting
Wall Mount
Type
Small
Color
Black
Cabinet Capacity
259 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2594B-10
Zoro #
G8649152
UPC #
832794006322
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Small
Color
Black
Cabinet Capacity
259 cu. in.

Description

Inspired for the budget conscious yet fully rich in features. Locking or non-locking; You get to decide with this design that allows the locking access door to be removed to convert to a non-locking version. The Aspen wall mount mailbox is designed for those who have light capacity needs yet still require a locking mailbox for peace of mind. Equipped with a stainless steel cam lock with locked/unlocked indicator and two keys. With its clean lines and embossed front panel you can personalize it by applying house numbers or any adornment you see fit. Built to last, the Aspen is made from galvanized steel then fully powder coated inside and out for added corrosion resistance. With proper care, the Aspen should stay looking as good as the day you bought it for many years to come. For added longevity, mount the mailbox under an eave or other protected area. Installation is made easy with its four embossed holes on rear panel. Comes with installation instructions and mounting hardware which includes; screws and plastic anchors for brick and other masonry installations. Just pull it out of the box and it is ready to be installed.


  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Embossed front panel provides a place for house numbers to be applied
  • Mail slot opening is 8.5 in. w x 0.9 in. d and can easily accept magazines
  • Locking access door discreetly hidden under roof
  • Smartly designed with locking or non locking flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.