Zoro Homepage

Mailbox, Blue, Wall Mount, Small

  • Mfr # 2681BE

  • Zoro # G8650823


product price: $24.99
/ea

Key Features

Mounting
Wall Mount
Type
Small
Color
Blue
Cabinet Capacity
188 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681BE
Zoro #
G8650823
UPC #
832794006582
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Small
Color
Blue
Cabinet Capacity
188 cu. in.

Description

Minimalist design loaded with flair. The Marina wall mount mailbox is designed for those who have light capacity needs but are heavy on style. With its clean lines and embossed front panel you can personalize it by applying house numbers or any adornment you see fit. Built to last, the Marina is made from galvanized steel then fully powder coated blue inside and out for added corrosion resistance. With proper care, the Marina should stay looking as good as the day you bought it for many years to come. For added longevity, mount the mailbox under an eave or other protected area. Installation is made easy with its four embossed holes on rear panel. Comes with installation instructions and mounting hardware which includes; screws and plastic anchors for brick and other masonry installations. Just pull it out of the box and it is ready to be installed.


  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance with stainless steel hinge pins
  • Embossed front panel provides a place for house numbers to be applied
  • Roof lifts opens for easy access mail retrieval
  • Simple yet stylish with embossed details
  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Pre-drilled holes for easy installation
  • Durably constructed with stainless steel hinge pins
  • Mailbox is 7 in. W x 10 in. H x 3.7 in. D
  • Includes installation instructions and mounting hardware which includes; screws and plastic anchors for brick and other masonry installations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.