Zoro Homepage

Mailbox, Graphite Bronze, Post Mount, Extra Large

  • Mfr # 6200Z-10

  • Zoro # G8649484


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting
Post Mount
Type
Extra Large
Color
Graphite Bronze
Cabinet Capacity
2256 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200Z-10
Zoro #
G8649484
UPC #
832794001372
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Extra Large
Color
Graphite Bronze
Cabinet Capacity
2256 cu. in.

Description

For mail and small parcel security, choose the Architectural Mailboxes Oasis Classic Locking Post-Mount Mailbox. 1-piece outer shroud construction resists moisture and wear from the elements and the incoming hopper and mail retrieval doors feature rubber seals to help keep contents dry and protected. Heavy 16 and 14-Gauge galvanized steel construction ensures lasting use and the mailbox features a powder coat finish. Incoming hopper and mail retrieval doors feature rubber seals to keep mail clean and dry. Can be mounted on a pilaster, column or wall. Includes protective heavy duty bracket for lock reinforcement and a lock that is pry resistant, pick resistant and drill resistant.


  • Accepts parcels ranging in size from 9.75 in. x 6.5 in x 2 in. to 9.75 in. x 4 in. x 2.75 in.
  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Heavy duty steel cam lock with anti-pry latch reinforcement
  • Weather tite rubber seals and steel hardware
  • Steel cam lock helps keep contents secure
  • Heavy 16 and 14-Gauge galvanized steel construction for durability
  • Commercial grade powder coat finish
  • 1-piece outer shroud construction
  • Incoming hopper and mail retrieval doors feature rubber seals to keep mail clean and dry
  • Included hardware is made from stainless steel and other corrosion-resistant materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.