Zoro Homepage

Mailbox, Pewter, Post Mount, Extra Large

  • Mfr # 950020P-10

  • Zoro # G8649128


product price: $87.09
/ea
Free Shipping & Returns

Key Features

Mounting
Post Mount
Type
Extra Large
Color
Pewter
Cabinet Capacity
2176 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950020P-10
Zoro #
G8649128
UPC #
832794007626
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Extra Large
Color
Pewter
Cabinet Capacity
2176 cu. in.

Description

The Centennial Mailbox by Architectural Mailboxes is the first design to receive United States Postal Service approval against the new USPS Standard 7C regulation, released in late 2015. Named Centennial, it represents the next generation of mailbox size, since the last traditional size was introduced over 100-years ago in 1915. Meeting the needs of todays consumer, its ample mailbox compartment is designed to receive not only mail and magazines but multiple parcels. This means no more missed deliveries or parcels left out on the porch exposed to weather and thieves. Made with quality construction and heavy gauge materials complete with a die cast aluminum handle and rigid, powder coated steel flag. This attractive design combines aesthetics and functionality servicing all your mail and parcel needs.


  • Larger inner compartment can accept a USPS priority mail large flat rate box 12 in. x 12 in. x 5.5 in. and still has room for additional mail and parcels
  • Heavy gauge galvanized steel body equipped with stainless steel door pins then fully powder coated for corrosion resistance
  • Sleek magnetic door closure provides reliability all while keeping door firmly closed
  • Predrilled 4 in. x 10 in. hole pattern in floor allows for mounting to existing post (installation hardware not included)
  • Embossed side panels provides space to apply numbers or letters
  • Overall dimensions: 14 in. W x 12 in. H x 18.3 in. D
  • Approved by the US postmaster general
  • Works with Architectural Mailboxes post models 5526, 5525, 7516, 7509, 7511, 7510, 7513 and 7507, use 7540B-10 or 7545B-10 for 4x4 wooden post mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.