Zoro Homepage

Mailbox, Rubbed Bronze, Post Mount, Medium

  • Mfr # 8830RZ-10

  • Zoro # G8649213


product price: $44.49
/ea

Key Features

Mounting
Post Mount
Type
Medium
Color
Rubbed Bronze
Cabinet Capacity
838 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8830RZ-10
Zoro #
G8649213
UPC #
832794003420
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Medium
Color
Rubbed Bronze
Cabinet Capacity
838 cu. in.

Description

The Winston body is durably made from galvanized steel for longevity then fully powder coated in an oil rubbed bronze finish with contrasting nickel flag. The textured molded resin frame has an integral domed pull-style handle. Pre-drilled installation holes make for an easy installation.


  • The Winston textured, molded, resin frame has an integral domed pull-style handle
  • Finished in a durable powder coat
  • Can be mounted on a 4-in x 4-in wooden post with an Adapter plate
  • Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
  • Winston textured, molded, resin frame has an integral domed pull-style handle
  • Can be mounted on a 4 in. x 4 in. wooden post with an adapter plate
  • Predrilled: 4 in. x 10 in. mounting holes in floor allows for easy installation
  • Installation hardware is not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.