Zoro Homepage

Mailbox, Rubbed Bronze, Wall Mount, Medium

  • Mfr # 2540RZ-10

  • Zoro # G8650430


product price: $77.09
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mount
Type
Medium
Color
Rubbed Bronze
Cabinet Capacity
407 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540RZ-10
Zoro #
G8650430
UPC #
832794006766
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Medium
Color
Rubbed Bronze
Cabinet Capacity
407 cu. in.

Description

Architectural Mailboxes Maison is an elegant design constructed of cast aluminum and galvanized steel. The Maison is also a functional wall mount which can accept a USPS priority mail envelope as well as mail bundles and magazines. The mailbox is equipped with a large mail compartment with a door that swings open for easy mail retrieval and the lock is stainless steel and includes two keys. The finish is a durable powder coat and the mailbox is pre-drilled for easy installation. This mailbox will make your home entrance a grand one.


  • Can accept magazines, priority mail envelopes and mail bundles
  • Corrosion resistant cast aluminum construction with a galvanized steel mounting plate then fully powder coated inside and out
  • Pre-drilled for installation ease and includes hardware, set of 2 keys
  • Elegant design to enhance front door area
  • Equipped with stainless steel lock and 2-keys
  • Pre-drilled for installation ease
  • Incudes hardware and instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.