Zoro Homepage

Mailbox, Rubbed Bronze, Wall Mount, Small

  • Mfr # 2580RZ-10

  • Zoro # G8651112


product price: $37.39
/ea

Key Features

Mounting
Wall Mount
Type
Small
Color
Rubbed Bronze
Cabinet Capacity
385 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2580RZ-10
Zoro #
G8651112
UPC #
832794008821
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Small
Color
Rubbed Bronze
Cabinet Capacity
385 cu. in.

Description

The Architectural Mailboxes Chelsea Wall-Mount Locking Mailbox features a large compartment for ample storage room and an oversize mail slot that is great for larger items, such as magazines. Made from 24-Guage and 22-Gauge galvanized steel with a powder-coat finish, this durable mailbox stands up to wear and the elements, and the stainless-steel cam lock helps keep the contents secure. Mounting hardware, installation instructions and 2 compartment keys are included for easy setup and use.


  • Oversize mail slot is great for large items, such as magazines with a wide, deep storage compartment
  • 24-Gauge galvanized steel body and 22-Gauge galvanized steel roof are durable
  • Stainless steel cam lock with lock/unlock indicator and 2 keys to help keep contents secure
  • Designed to be installed on a wall under an awning
  • Wide, deep storage compartment
  • Oversized mail slot is great for large items, such as magazines
  • Mounting hardware and instructions included
  • Internal compartment is approximately 12.3 in. high, 9.7 in. wide and interior depth varies from approximately 3.3 in. at the top to 2.3 in. at the bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.