Zoro Homepage

Mailbox, Stainless Steel, Wall Mount, Small

  • Mfr # 2507PS-10

  • Zoro # G8649581


product price: $64.89
/ea

Key Features

Mounting
Wall Mount
Type
Small
Color
Stainless Steel
Cabinet Capacity
385 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2507PS-10
Zoro #
G8649581
UPC #
832794002454
Country of Origin
China

Details

Item
Mailbox
Mounting
Wall Mount
Type
Small
Color
Stainless Steel
Cabinet Capacity
385 cu. in.

Description

The Architectural Mailboxes Regent Wall-Mount Locking Mailbox features an oversize mail slot and a wide, deep storage compartment. Made from 24-Gauge stainless steel, this durable mailbox also features a stainless-steel cam lock with a lock/unlock indicator to keep your contents secure. Mounting hardware, installation instructions and 2 mail keys are included for easy setup and use.


  • Wide, deep storage compartment for ample storage room
  • Oversize mail slot is great for larger items, such as magazines
  • Stainless steel cam lock with lock/unlock indicator helps keep contents secure
  • Constructed from 24-Gauge stainless steel for durability
  • Includes mounting hardware, installation instructions and 2 keys
  • Designed to be installed on a wall under an awning
  • Internal compartment is approximately 12.3 in. high, 9.7 in. wide and interior depth varies from approximately 3.3 in. at the top to 2.3 in. at the bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.