Zoro Homepage

Mailbox, White, Post Mount, Large

  • Mfr # 6300W-10

  • Zoro # G8650570


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting
Post Mount
Type
Large
Color
White
Cabinet Capacity
1534 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300W-10
Zoro #
G8650570
UPC #
832794007091
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Large
Color
White
Cabinet Capacity
1534 cu. in.

Description

The Oasis 360 parcel locking mailbox is designed with 2 retrieval doors for both front and rear access. The large rear door allows the homeowner to retrieve the mail without having to stand in the road or street. With its cast aluminum front frame enveloping the door and heavy-duty locking mechanism and fully powder coated in white, this design is built to last. This is a highly functional mailbox that will hold mail bundles, small parcels and padded envelopes in a secure locked compartment.


  • Accepts parcels 9.5 in. W x 12.6 in. L x 1.5 in. H to 9.5 in. W x 3.5 in. L x 2.5 in. H
  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Dual door locking parcel mailbox
  • Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
  • Constructed of heavy gauge galvanized steel and fully powder coated for corrosion resistance
  • Hopper delivery door can accept parcels and bundled mail
  • Equipped with front and rear keyed alike locking access doors with 4-keys
  • Outgoing mail clip discreetly hidden behind hopper door
  • Mailbox is 11.3 in. W x 11.5 in. H x 20 in. D
  • Installation instructions included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.