Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailboxes
Mfr # ST2000AM
Zoro # G324958305
product price:Â
$
54.79
/ea
Key Features
Color
Gray
Number of Doors
1
Product Type
Mailbox
Loading Location
Front
Overall Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST2000AM
- Zoro #
- G324958305
- UPC #
- 046462011956
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 in
- Overall Width
- 11 3/4 in
- Overall Depth
- 24 7/8 in
Details
- Item
- Mailbox
- Color
- Gray
- Number of Doors
- 1
- Product Type
- Mailbox
- Loading Location
- Front
- USPS Mailbox Code
- Not USPS Approved
- Material
- Steel
- Standards
- USPS
- Mounting Style
- Post
Description
Mailboxes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.