Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailboxes
Mfr # ST200BAM
Zoro # G124956358
product price:Â
$
54.79
/ea
Key Features
Product Type
Mailbox
Number of Doors
1
Overall Depth
24 7/8 in
Material
Steel
Mounting Style
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST200BAM
- Zoro #
- G124956358
- UPC #
- 046462011963
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 7/8 in
- Overall Height
- 15 in
- Overall Width
- 11 3/4 in
Details
- Item
- Mailbox
- Product Type
- Mailbox
- Number of Doors
- 1
- Material
- Steel
- Mounting Style
- Post
- USPS Mailbox Code
- Not USPS Approved
- Standards
- USPS
- Color
- Black
- Loading Location
- Front
Description
Mailboxes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.