MailboxPost, 12", 46-1/2", 6", Blk, Steel
- Mfr # 5105B
- Zoro # G024943656
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Post
Post Depth
12 in
Standards
USPS
Compatible with Brand
Architectural Mailboxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5105B
- Zoro #
- G024943656
- UPC #
- 832794000351
- Country of Origin
- China
Dimensions
- Post Depth
- 12 in
- Post Height
- 46 1/2 in
- Post Width
- 6 in
Details
- Item
- Mailbox Post
- Color
- Black
- Product Type
- Post
- Standards
- USPS
- Compatible with Brand
- Architectural Mailboxes
- Includes
- Mounting Hardware
- Compatible Product Type
- Roadside Mailbox
- Includes Mounting Hardware
- Mounting Hardware Included
- Surface Mounting Style
- In Ground
- Finish
- Powder Coated
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
MailboxPost,12",46-1/2",6",Blk,Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.