MailboxPost, 21-1/2", 56-1/2", 6", Blk, Alum
- Mfr # LP000BAM
- Zoro # G724953429
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Finish
Powder Coated
Surface Mounting Style
In Ground
Product Type
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP000BAM
- Zoro #
- G724953429
- UPC #
- 046462011659
- Country of Origin
- United States
Dimensions
- Post Height
- 56 1/2 in
- Post Width
- 6 in
- Post Depth
- 21 1/2 in
Details
- Item
- Mailbox Post
- Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Finish
- Powder Coated
- Surface Mounting Style
- In Ground
- Product Type
- Post
- Compatible with Brand
- Architectural Mailboxes
- Includes
- Installation and Mounting Hardware
- Material
- Aluminum
- Standards
- USPS
- Compatible Product Type
- Roadside Mailbox
- Shell Material
- Aluminum
- Wire Color
- Black
Description
MailboxPost,21-1/2",56-1/2",6",Blk,Alum
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.