Zoro Homepage

Oasis 28" H Pedestal Galvanized Steel Mailbox Post, Compatibility Code H, K, 5106B, Black

  • Mfr # 5106B

  • Zoro # G8649898


product price: $98.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106B
Zoro #
G8649898
UPC #
832794000405
Country of Origin
China

Details

Item
Mailbox Post

Description

The Architectural Mailboxes 28 in. Galvanized Steel 1-Mailbox Post is designed for use with oasis mailboxes and Architectural Mailboxes' 5100 series, 6200 series and 6700 series mailboxes. The post is made with heavy-gauge galvanized steel to help ensure strength and features a commercial-grade powder-coated finish for durability.


  • Constructed from heavy gauge galvanized steel with a commercial grade powder coated finish for durability
  • Holds a single mailbox
  • Designed to be mounted to a concrete pad
  • 4 in. x 10 in. mailbox mounting bolt pattern
  • Constructed from heavy-gauge galvanized steel for strength
  • Commercial-grade powder-coated finish helps ensure a long working life
  • Compatible with oasis mailboxes
  • Designed for use with Architectural Mailboxes 5100 series, 6200 series and 6700 series mailboxes
  • Suitable for surface-mount installation
  • 4 in. x 10 in. mailbox mounting bolt pattern and hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.