Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Architectural Products By Outwater Polyurethane, Primed White, 96 in L, 7.75 in W, Primed PVC-4887-OVER-10PK

Polyurethane, Primed White, 96 in L, 7.75 in W, Primed (Discontinued)

  • Mfr # PVC-4887-OVER-10PK
  • Zoro # G709152366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-4887-OVER-10PK
Zoro #
G709152366
UPC #
840088613996
Country of Origin
Belgium

Dimensions

Length
96 in
Width
7.75 in
Depth
1/2 in

Details

Finish
Primed
Material
Polyurethane
Color
Primed White
Pack Size
78-3/4" Full Length - 10 Pack
Mounting
Adhesive; Nail
Product Usage
Residential; Commercial

Description

Whether it is classic or contemporary, Designer's Edge Baseboard mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. Lightweight, strong and easy to install using standard woodworking tools, Designer's Edge base mouldings are ready to be painted with any high quality late or Oilbased paint. Covers Existing Moldings 7-3/3in High 7/8in Projection 96in Long Ready to Paint 10 Pack/78+Feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.