Zoro Homepage

Hose Station, 10" L, 10" W, Bronze

  • Mfr # HCMX-BR

  • Zoro # G2385115


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
9 gpm
Connection Type
FNPT x FNPT
Finish
Bronze
Application
Chemical, Dairy, Food Processing, Industrial Plants, Pharmaceutical
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCMX-BR
Zoro #
G2385115
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Pipe Size
3/4 in
Length
10 in
Height
18 in
Overall Height
18 in
Overall Width
10 in
Outlet Connection Size
3/4 in
Overall Length
10 in
Inlet Connection Size
3/4 in

Description

Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 18 in, Width 10 in, Length 10 in, Connection Type FNPT x FNPT, Max. Water Pressure 125 psi, Temp. Range 32 Degrees to 200 Degrees F, Dial Range 50 Degrees to 300 Degrees F, Material Stainless Steel, Finish Bronze, Hose Rack Material Stainless Steel, Valve Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.