Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Station, 10" L, 10" W, Stainless Steel

  • Mfr # HCMX-SS

  • Zoro # G2385160


product price: $1,123.69
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
9 gpm
Connection Type
FNPT x FNPT
Finish
Stainless Steel
Application
Chemical, Dairy, Food Processing, Industrial Plants, Pharmaceutical
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCMX-SS
Zoro #
G2385160
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Pipe Size
3/4 in
Height
18 in
Overall Length
10 in
Outlet Connection Size
3/4 in
Overall Width
10 in
Inlet Connection Size
3/4 in
Overall Height
18 in

Details

Max. Flow Rate
9 gpm
Connection Type
FNPT x FNPT
Finish
Stainless Steel
Application
Chemical, Dairy, Food Processing, Industrial Plants, Pharmaceutical
Item
Hose Station
Valve Material
Stainless Steel
Hose Rack Material
Stainless Steel
Dial Range
50 Degrees to 300 Degrees F
Material
Stainless Steel
Temp. Range
32 Degrees to 200 Degrees F
Max. Water Pressure
125 psi
Flow Rate - Maximum
9 gpm
Adjustable Dial Temperature - Minimum
50 Degrees F
Outlet Connection Gender
Female
Water Pressure - Maximum
125 psi
Adjustable Dial Temperature - Maximum
300 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
NPT
For Media
Hot Water, Water
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
200 Degrees F
Outlet Connection Type
NPT

Description

Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 18 in, Width 10 in, Length 10 in, Connection Type FNPT x FNPT, Max. Water Pressure 125 psi, Temp. Range 32 Degrees to 200 Degrees F, Dial Range 50 Degrees to 300 Degrees F, Material Stainless Steel, Finish Stainless Steel, Hose Rack Material Stainless Steel, Valve Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.