Zoro Homepage

Sight Flow Indicator, 4-5/8" L, 3/4" Pipe

  • Mfr # AKF-FP007AC07A

  • Zoro # G2384774


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Sight Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF-FP007AC07A
Zoro #
G2384774
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Sight Length
1 1/4 in
Overall Length
4.6 in
Overall Width
4.1 in
Sight Diameter
1.3 in
Connection Size
3/4 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Max. Pressure
275 psi
Seal Material
PTFE
Temp. Range
-20 Degrees F to 200 Degrees F
Bolt Material
Stainless Steel
Number of Windows
2
Body Material
Stainless Steel
Media Temperature -Maximum
200 Degrees F
For Media Type
Fluids
Media Temperature - Minimum
-20 Degrees F
Flow Direction
Horizontal Left
Indicator Type
Plain
Operating Pressure - Maximum
275 psi

Description

Single Wall Sight Flow Indicator, Indicator Type Plain, Body Material Stainless Steel, Connection Size 3/4 in, Connection Type Flange, Operating Pressure - Maximum 275 psi, Sight Material Borosilicate Glass, Sight Diameter 1.3 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material PTFE, For Media Type Fluids, Bolt Material Stainless Steel, Overall Length 4.6 in, Overall Width 4.1 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.