Zoro Homepage

Sight Flow Indicator, 7-7/8" L, 2" Pipe

  • Mfr # AKF-FP020AC07A

  • Zoro # G2384765


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Sight Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF-FP020AC07A
Zoro #
G2384765
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Sight Length
2 7/8 in
Overall Length
7.9 in
Connection Size
2 in
Overall Width
6.6 in
Sight Diameter
2.8 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Max. Pressure
275 psi
Temp. Range
-20 Degrees F to 200 Degrees F
Bolt Material
Stainless Steel
Seal Material
PTFE
Number of Windows
2
Body Material
Stainless Steel
Media Temperature -Maximum
200 Degrees F
Flow Direction
Horizontal Left
Indicator Type
Plain
Media Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
275 psi
For Media Type
Fluids

Description

Single Wall Sight Flow Indicator, Indicator Type Plain, Body Material Stainless Steel, Connection Size 2 in, Connection Type Flange, Operating Pressure - Maximum 275 psi, Sight Material Borosilicate Glass, Sight Diameter 2.8 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material PTFE, For Media Type Fluids, Bolt Material Stainless Steel, Overall Length 7.9 in, Overall Width 6.6 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.