Zoro Homepage

Sight Flow Indicator, 7-7/8" L, 2" Pipe

  • Mfr # AKF-FR020AC07A

  • Zoro # G2384810


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Sight Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF-FR020AC07A
Zoro #
G2384810
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Sight Length
2 7/8 in
Overall Length
7.9 in
Sight Diameter
2.8 in
Connection Size
2 in
Overall Width
6.6 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flange
Connection Material
Stainless Steel
Sight Material
Borosilicate Glass
Max. Pressure
285 psi
Temp. Range
-20 Degrees F to 500 Degrees F
Bolt Material
Stainless Steel
Seal Material
PTFE
Body Material
Stainless Steel
Number of Windows
2
Media Temperature -Maximum
500 Degrees F
Media Temperature - Minimum
-20 Degrees F
Indicator Type
Rotor
For Media Type
Fluids
Operating Pressure - Maximum
285 psi
Flow Direction
Horizontal Left

Description

Single Wall Sight Flow Indicator, Indicator Type Rotor, Body Material Stainless Steel, Connection Size 2 in, Connection Type Flange, Operating Pressure - Maximum 285 psi, Sight Material Borosilicate Glass, Sight Diameter 2.8 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 500 Degrees F, Seal Material PTFE, For Media Type Fluids, Bolt Material Stainless Steel, Overall Length 7.9 in, Overall Width 6.6 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.