Zoro Homepage

Arc Rated Rain Jacket, XL

  • Mfr # 1503JFOX

  • Zoro # G4035409


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC/Nomex-Kevlar(R)
Gender
Unisex
Length
30 in
Fits Chest Size
48-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503JFOX
Zoro #
G4035409
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
30 in
Fits Chest Size
48-50

Details

Item
Jacket
Color
Orange
Material
PVC/Nomex-Kevlar(R)
Gender
Unisex
Features
2" Reflective Trim at Biceps, Around Chest, Harness Over Shoulders

Description

Color Orange, Gender Unisex, Jacket, Length 30 in, Material PVC/Nomex-Kevlar(R), Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.