Bib Trouser, PVC/Nomex-Kevlar(R), 29 in Inseam, 36-38 Waist, Orange, M
- Mfr # 1501TFOM
- Zoro # G4035311
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
PVC/Nomex-Kevlar(R)
Inseam
29 in
Features
2" Reflective Trim around Calves and Knees
Fits Waist Size
36-38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1501TFOM
- Zoro #
- G4035311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- M
- Fits Waist Size
- 36-38
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Bib Trouser
- Color
- Orange
- Material
- PVC/Nomex-Kevlar(R)
- Inseam
- 29 in
- Features
- 2" Reflective Trim around Calves and Knees
- Gender
- Unisex
- Shell Material
- PVC/Nomex-Kevlar(R)
- Wire Color
- Orange
Description
Color Orange, Inseam 29 in, Bib Trouser, Material PVC/Nomex-Kevlar(R), Size M, Gender Unisex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.