Zoro Homepage

Alternator for Indmar, Pleasurecraft, Crusader - 12 Volt, 70 Amp

  • Mfr # 20825

  • Zoro # G816458498


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Material
Steel
Color
Silver
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20825
Zoro #
G816458498
UPC #
693006008233
Country of Origin
United States

Dimensions

Depth
7 in
Length
9 in

Details

Material
Steel
Color
Silver

Description

The ARCO 20825 Alternator fits Indmar, Pleasurecraft, Crusader, and other 12 Volt, 70 Amp applications. Internal fan, 2 mounting foot, single-groove serpentine pulley included. It replaces the following part numbers: Delco 19020608, Pleasurecraft RA097007B, and Sierra 18-6288. All alternators are engineered for performance and reliability. All alternators are engineered and manufactured with precision and quality. All alternators must meet or exceed OEM performance before being boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.