
Alternator for Late Model Volvo Penta - 12 Volt, 65 Amp, Internal Regulator
Mfr # 60070
Zoro # G115562841
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Depth
7.4 in
Color
Black
Length
8.6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60070
Zoro #
G115562841
UPC #
693006001296
Country of Origin
United States
Dimensions
Depth
7.4 in
Length
8.6 in
Details
Color
Black
Material
Steel
Description
The ARCO 60070 Alternator fits late model Volvo Penta 12 Volt, 65 Amp applications. Internal regulator, 2 mounting foot, and single-groove serpentine pulley included. It replaces the following part numbers: BRP-OMC 987774, BRP-OMC 3856600, BRP-OMC 3857561, BRP-OMC 3860171, Volvo 3856600, Volvo 3856600-6, Volvo 3857561, Volvo 3860171, Volvo 3860769, and Sierra 18-6261. All alternators are engineered for performance and reliability. All alternators are engineered and manufactured with precision and quality. All alternators must meet or exceed OEM performance before being boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.