
Alternator for Motorola - 12 Volt, 55 Amp, Internal Regulator
Mfr # 60104
Zoro # G815832695
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Depth
7.5 in
Length
9 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60104
Zoro #
G815832695
UPC #
693006001326
Country of Origin
United States
Dimensions
Depth
7.5 in
Length
9 in
Details
Color
Black
Material
Steel
Description
The ARCO 60104 Alternator fits Motorola 12 Volt, 55 Amp applications. Internal regulator, negative ground, 1 mounting foot, and single-groove pulley included. It replaces the following part numbers: Crusader 39049, Crusader 39064, and WESTERBEKE 42847. All alternators are engineered for performance and reliability. All alternators are engineered and manufactured with precision and quality. All alternators must meet or exceed OEM performance before being boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.