
Choke Solenoid for Mercury Outboards
Mfr # SW925
Zoro # G316103362
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Length
4 in
Material
Steel
Depth
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW925
Zoro #
G316103362
UPC #
693006008899
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in
Depth
3 in
Details
Material
Steel
Color
Yellow
Description
The ARCO SW925 Choke Solenoid is designed for use in Mercury outboard applications. It replaces the following part numbers: Mercury 54293A5, Mercury 54293A11, Mercury 889274, and Mercury 89-889274. Designed to withstand the harsh marine environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.