Zoro Homepage

OEM Premium Replacement Force, Mercury Tilt Trim Motor -

  • Mfr # 6255

  • Zoro # G315721017


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Depth
5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6255
Zoro #
G315721017
UPC #
693006003054
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5 in
Length
10 in

Details

Color
Black
Material
Steel

Description

ARCO Part #6255. Fits: Late model Mercury /Force 25-50 HP outboards, 2-wire connection, 4-bolt mount, Flat-blade shaft, Bullet Connector Terminal Ends. Replaces Part Numbers: FORCE Tilt Trim Motor 827675A1, Mercury Tilt Trim Motor 827675A1, Sierra Tilt Trim Motor 18-6286.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.