Zoro Homepage

Original Equipment Quality Replacement Tilt Trim Motor - 2 Wire, 3-Bolt Mount

  • Mfr # 6259

  • Zoro # G612299172


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6259
Zoro #
G612299172
UPC #
693006010281
Country of Origin
China

Description

Original Equipment Quality Replacement Tilt Trim Motor - 2 Wire, 3-Bolt Mount Replacement outboard tilt trim motor that will fit Yamaha 2001-2004 50 HP 4 Stroke, 2002-2004 60 HP 4 Stroke, 2001-2006 40 HP 2 Stroke TLR, 2003-2009 50 HP 2 Stroke TLR. ARCO advises cleaning all connections: A corroded connection creates resistance, lowering the amperage required to operate the motor. Features: Tilt trim motors are dynamically tested to ensure out-of-the-box performance Motor shafts induction case hardened at bearing surfaces for superior wear resistance Epoxy Powder coated for maximum insulation protection Warranty Information: When properly installed, all ARCO products are warrantied against defects in materials and workmanship for 12 months for leisure use and 90 days for commercial or racing applications. Add an extra year of warranty to your rotating electric ARCO product Tilt/Trim Motors, Alternators, Outboard Starters, and Inboard Starters when you register your product within 30 days of purchase. You can register your product by visiting arcomarine.com/product-registration Replaces: YAMAHA Tilt Trim Motor CS3-43880-00 YAMAHA Tilt Trim Motor 62Y-43880-01 YAMAHA Tilt Trim Motor 62Y-43880-02 YAMAHA Tilt Trim Motor 69W-43880-00 YAMAHA Tilt Trim Motor 69W-43880-01 SIERRA Tilt Trim Motor 18-6811 SIERRA Tilt Trim Motor 18-18409 This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.