Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Replacement Outboard Starter Yamaha 150-300HP - 9 Tooth

  • Mfr # 3437

  • Zoro # G712223305


product price: $453.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3437
Zoro #
G712223305
UPC #
693006010724
Country of Origin
Japan

Description

Premium Replacement Outboard Starter for Yamaha 150-300HP - 9 Tooth Replacement outboard starter that will fit Yamaha 150HP, 175HP, 200HP, 225HP, 250HP, 300HP 4-Stroke. ARCO advises using a fully charged battery - A weak battery can damage the starter and starter solenoid. And to also clean all connections - A corroded connection creates resistance, lowering the amperage required for an efficient starting circuit. Features: Dynamically tested and packaged for out-of-the-box performance Nickel-coated and/or epoxy-painted to reduce corrosion Sealed to minimize water intrusion Designed for long life and optimum performance Armatures are tested to withstand 50 times operating voltages 12 volts Warranty Information: When properly installed, all ARCO products are warrantied against defects in materials and workmanship for a period of 12 months for leisure use and 90 days for commercial or racing applications. Add an extra year of warranty to your rotating electric ARCO product Tilt/Trim Motors, Alternators, Outboard Starters, and Inboard Starters when you register your product within 30 days of purchase. You can register your product by visiting arcomarine.com/product-registration Replaces: HITACHI Outboard Starter S114-952C YAMAHA Outboard Starter 6CB-81800-01-00 YAMAHA Outboard Starter 6CB-81800-00-00 YAMAHA Outboard Starter 6EM-81800-01-00 YAMAHA Outboard Starter 6EM-81800-00-00 SIERRA Outboard Starter 18-6961 SIERRA Outboard Starter 18-6963

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.