
Zeus 24V 4kW Low Turn On LTO 3.15 Alternator w/Isolated Ground Common Rail
Mfr # 4402
Zoro # G716289932
product price:Â $1,648.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4402
Zoro #
G716289932
UPC #
634707418846
Country of Origin
Unknown
Description
Zeus 24V 4kW Low Turn On LTO 3.15 Alternator with Isolated Ground Common RailThe ARCO Zeus 24v 4kW LTO alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. This alternator continuously generates over 1.4kW 51 Amps at just under 1,500 RPM and almost 2.4kW 87 Amps at 2,000 Alternator RPM. Put in real-world terms, a marine diesel engine idling at 750 RPM with a 2:1 pulley ratio is generating over 1.5kW 55 Amps, and a Mercedes Sprinter at 750 RPM with a 3.21:1 ratio is generating over 2.5kW 91 Amps!The ARCO Zeus 24v 4kW alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. The newest generation of 24V performance has arrived.Competitor's 24V alternators utilize a 12V rotor and field current which is less efficient and limits output at all RPMs. ARCO utilizes a native 24V rotor and field current. This results in our 24V alternator running cooler than competitor's 24V alternators, having a direct impact on the alternator lifespan.Features:Engineered for high energy production.li style=''
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.