Zeus 24V 4kW Low Turn On LTO J180 4in Alternator w/Isolated Ground
Mfr # 4403
Zoro # G216309994
product price:Â $1,648.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4403
Zoro #
G216309994
UPC #
634707386244
Country of Origin
Unknown
Description
Zeus 24V 4kW Low Turn On LTO J180 4'' Alternator with Isolated GroundThe ARCO Zeus 24v 4kW LTO alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. This alternator continuously generates over 1.4kW 51 Amps at just under 1,500 RPM and almost 2.4kW 87 Amps at 2,000 Alternator RPM. Put in real-world terms, a marine diesel engine idling at 750 RPM with a 2:1 pulley ratio is generating over 1.5kW 55 Amps, and a Mercedes Sprinter at 750 RPM with a 3.21:1 ratio is generating over 2.5kW 91 Amps!The ARCO Zeus 24v 4kW alternator turns on at lower RPMs, runs cooler, and provides more power than older designs that are larger and heavier. The newest generation of 24V performance has arrived.Competitor's 24V alternators utilize a 12V rotor and field current which is less efficient and limits output at all RPMs. ARCO utilizes a native 24V rotor and field current. This results in our 24V alternator running cooler than competitor's 24V alternators, having a direct impact on the alternator lifespan.Features:Engineered for high energy production.li style=''box-si
Documents & Resources