Zoro Homepage

Zeus 24V 7kW 3.15 Alternator w/Isolated Ground

  • Mfr # 4501

  • Zoro # G616289933


product price: $1,648.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501
Zoro #
G616289933
UPC #
-
Country of Origin
Unknown

Description

Zeus 24V 7kW 3.15 Alternator with Isolated GroundThe ARCO Zeus 24v 7kW alternator generates extremely high amperage at cruising and higher RPMs. This alternator continuously generates over 3kW 109 Amps at just under 3,000 alternator RPM and almost 6kW 218 Amps at under 6,000 RPM. In real-world terms, a marine diesel engine at 1,500 RPM with a 2:1 pulley ratio generates over 3kW, and a Mercedes Sprinter at 1,800 RPM with a 3.21:1 ratio generates over 6kW!The ARCO Zeus 24v 7kW alternator turns on for cruising or at mid to higher RPMs, runs cooler, and provides more power than older designs that are larger and heavier. The newest generation of 24V performance has arrived.Competitor's 24V alternators utilize a 12V rotor and field current which is less efficient and limits output at all RPMs. ARCO utilizes a native 24V rotor and field current. This results in our 24V alternator running cooler than competitor's 24V alternators, having a direct impact on the alternator lifespan.Features:Engineered for high energy production.Suitable for marine, RV, military, and commercial applications.Rapidly charges large battery banks.Coolest operating temperatures for increased performance:Heat shedding coatingsRectifier located on housing exteriorDual cooling fansOEM componentsOptimized for performance at idle speeds.Reduces the need for a generator by creating additional power with your engine.Unleash peak performance with E-Coat/Cerakote, keeping the high amp alternator cooler for sustained amperage output.Use the ARCO Zeus Bluetooth Alternator Regulator for maximum performance or lithium battery charging.SAE J1171 Certified.Proudly Technical Specifications:Voltage - 24vField Type - PRotor Poles - 16Stator Size - 138mmFrame Size - LargeWeight - 15.89lbs/7.2kgRegulation - External OnlyFinish - Black E-coatingCut-In RPM - 1,962 Alternator RPMMaximum Alt RPM - 19,000Battery Post - M8 Thread Post, Side MountStandard Pulley - 49K6 6-groove, 49mmPulley Mount - 17mm diameter shaft, 25mm long, threaded M17 x 1.5Pulley Hardware - M17 x 1.5 x 24mm nut, w/ 18mm ID x 29mm OD washer Incl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.